Motion
PM18060DX

GGB BEARINGS
PM18060DX

180 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #12697539
MFR #PM18060DX
Price$840.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM18060DX

180 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #12697539
MFR #PM18060DX

Mfr description
PM18060DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.07/each

Specifications

Dimensions

  • Inside Diameter
    180 mm
  • Maximum P Value
    140 MPa
  • Outside Diameter
    185 mm
  • Overall Length
    60 mm
  • Overall Width
    2.3622 in, 60 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Maintenance-Free;Steel Backed;Split Type;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    PM-DX cylindrical bush, 180mm ID x 185mm OD x 60mm Width
  • Manufacturer Catalog Number
    PM18060DX
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 MPa
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 120 °C
  • Outside Diameter Tolerance
    1850 046/1850.000 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)