Motion
PM220120DX

GGB BEARINGS
PM220120DX

220 mm Bore, 120.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #12697546
MFR #PM220120DX
List Price$689.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM220120DX

220 mm Bore, 120.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #12697546
MFR #PM220120DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.36/each for your price

Overview

Mfr description
PM220120DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    220 mm
  • Overall Length
    120.5000 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    PM-DX cylindrical bush, 220mm ID x 225mm OD x 120.5mm Width
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001, REACH Compliant
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    225 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    8.6614 in, 220 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    220 to 219.93 mm, 8.6614 to 8.6586 in
  • Thickness
    0.0959 in, 2.44 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text