Overview
Mfr description
PM4050SY METAL AND BIMETAL - B
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialSteel
- Bushing MaterialWrapped
- Bore Diameter
- Outside Diameter
- Construction TypeWrapped
- DescriptionSY Bimetal Plain Bearing, Steel Backed with CuPb10Sn10 Sliding Layer, Cylindrical Wrapped Bush, 40mm ID x 44mm OD x 50mm Width
- Overall Length
- Measurement StandardMetric
- MaterialCuPb10Sn10, Steel
- Backing MaterialSteel
- Operating Temperature Range-40 to 250 °C, -40 to 482 °F
- Groove TypeIndented
- Maximum P Value300 N/mm^2;43511.31 psi
- Material SpecificationCuPb10Sn10
- Standards MetISO 3547
- SeriesSY
- Inside Diameter40 mm
- Additional DetailsSteel Backed;RoHS Compliant;Thin-Walled Construction
- Group & ClassBi-Metal
- RoHs ComplianceNo
- Thickness0.0787 in, 2 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data