Motion
PM6540DX

GGB BEARINGS
PM6540DX

65 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #12697587
MFR #PM6540DX
Your Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM6540DX

65 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #12697587
MFR #PM6540DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.18/each(List $69.48)

Overview

Mfr description
PM6540DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;Split Type;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    65 mm
  • Overall Length
    40 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    PM-DX cylindrical bush, 65mm ID x 70mm OD x 40mm Width
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    70 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    2.5591 in, 65 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text