Specifications
Dimensions
- Bore Diameter0.5512 in, 14 mm
- Flange Diameter26 mm
- Flange Thickness2.38 mm;0.0935 in
- Inside Diameter14 mm
- Maximum P Value140 MPa;20305.28 psi
- Outside Diameter26 mm
- Overall Length0.0938 in
- Overall Thickness0.0938 in
Details
- Additional DetailsMaintenance-Free;Steel Backed;Lead-Free;RoHS Compliant;REACH Compliant
- Backing MaterialSteel
- Bearing MaterialSteel
- Bushing MaterialMetal-Polymer Composite
- DescriptionDX Thrust Washer 14mm ID x 26mm OD
- Group & ClassAcetal Polymer
- MaterialMetal-Polymer Composite
- Max Pressure140 MPa, 20305.28 psi
- Measurement StandardMetric
- Operating Temperature Range-40 to 120 °C, -40 to 248 °F
- Product TypePlain Sleeve Thrust Washers
- RoHs ComplianceYes
- SeriesDX
- Sleeve Bearing TypeThrust Washer
- Standards MetAS9100, ISO 14001, ISO 9001, ISO/TS 16949, OHSAS 18001, REACH Compliant, RoHS Compliant
- TypeThrust Washer
- Type Of BearingThrust Washer
Overview
Mfr description
WC12DX METAL-POLYMER - DX