Motion
WC30DP4
38 mm ID, 62 mm OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #12697679
MFR #WC30DP4
Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 mm ID, 62 mm OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #12697679
MFR #WC30DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.64/each

Specifications

Dimensions

  • Bore Diameter
    1.4961 in, 38 mm
  • Flange Diameter
    62 mm
  • Flange Outside Diameter
    62 mm;2.4409 in
  • Inside Diameter  
    38 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Outside Diameter  
    62 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Thickness  
    0.0591 in, 1.50 mm

Details

  • Additional Details
    Metal-Polymer Self-Lubricating;Lead Free;Maintenance-Free;RoHS Compliant;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Thrust Washer, Metal-Polymer Self-Lubricating, Lead-Free
  • Finish Coating
    Tin-Plated
  • Inside Diameter Tolerance
    +0 25/0 mm
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    0/-0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Standards Met
    ISO 3547
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
WC30DP4 METAL-POLYMER - DP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought