Motion
1010DP4B

GGB BEARINGS
1010DP4B

10 mm Bore, 10 mm Length, Metal-Polymer Composite Material
Mi Item #12697696
MFR #1010DP4B
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
1010DP4B

10 mm Bore, 10 mm Length, Metal-Polymer Composite Material
Mi Item #12697696
MFR #1010DP4B

Mfr description
1010DP4B METAL-POLYMER - DP4-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum P Value
    140 MPa;20305 psi
  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free;Corrosion Resistant;RoHS Compliant
  • Backing Material
    Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4-B Metal-Polymer Self-Lubricating Lead-Free Cylindrical Bush
  • Finish Coating
    PTFE Lined
  • Material
    Bronze Backing, PTFE, Sinter Bronze
  • Max Pressure
    140 MPa, 20305 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4-B
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)