Motion
1208DP4B

GGB BEARINGS
1208DP4B

12 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #12697703
MFR #1208DP4B
List Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
1208DP4B

12 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #12697703
MFR #1208DP4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.82/each for your price

Overview

Mfr description
1208DP4B METAL-POLYMER - DP4-B

Specifications

  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free;Corrosion Resistant;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    8 mm
  • Finish Coating
    PTFE Lined
  • Maximum P Value
    140 MPa;20305 psi
  • Description
    DP4-B Cylindrical Bush, Bronze Backed, Self-Lubricating Metal-Polymer Composite, 12mm ID x 14mm OD x 8mm Width
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Bronze
  • Standards Met
    ISO 3547, RoHS Compliant
  • Series
    DP4-B
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    14 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.4724 in, 12 mm
  • Max Pressure
    140 MPa, 20305 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    0.4718 to 0.4711 in, 11.98 to 11.97 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text