Motion
160100DU

GGB BEARINGS
160100DU

1.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12697709
MFR #160100DU
List Price$635.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
160100DU

1.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12697709
MFR #160100DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.69/each for your price

Overview

Mfr description
160100DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    36000 psi;250 N/mm2
  • Description
    DU Series Self-Lubricating Metal-Polymer Plain Sleeve Bearing, 1 in ID x 1-1/8 in OD x 1 in Length
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    ISO-9001, QS-9000
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    1.1250 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Length Tolerance
    ±0.010 in
  • Max Pressure
    250 N/mm2, 36000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    160100DU
  • RoHs Compliance
    No
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1 1255/1.1247 in
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.0625 in, 1.59 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text