Motion
2515DUB
25 mm Bore, 15 mm Length, Metal-Polymer Composite Material
Mi Item #12697724
MFR #2515DUB
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore, 15 mm Length, Metal-Polymer Composite Material
Mi Item #12697724
MFR #2515DUB

Mfr description
2515DUB METAL-POLYMER - DU-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Maximum P Value
    140 N/mm2;20305 psi
  • Outside Diameter
    28 mm
  • Overall Length
    15 mm
  • Recommended Shaft Size
    0.9835 to 0.9826 in, 24.98 to 24.96 mm
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Dry-Running Capability;Maintenance-Free;Thin-Walled Construction
  • Backing Material
    Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Metal-Polymer Composite
  • Country of Origin
    Germany
  • Description
    DU-B Cylindrical Bushing, PTFE Lined Bronze Backed, 25mm ID x 28mm OD x 15mm Length
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20305 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU-B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)