Motion
303525GF

GGB BEARINGS
303525GF

30 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12697736
MFR #303525GF
List Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303525GF

30 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12697736
MFR #303525GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.03/each for your price

Overview

Mfr description
303525GF FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Corrosion Resistant;Excellent Shock and Misalignment Resistance;Excellent Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    30 mm
  • Overall Length
    25 mm
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 30 mm ID x 35 mm OD x 25 mm Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    RoHS Compliant
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    35 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.020/+0.110 mm;+0.0008/+0.0043 in
  • Bearing Material
    PTFE
  • Bore Diameter
    1.1811 in, 30 mm
  • Max Pressure
    140 MPa, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.040/+0.095 mm;+0.0016/+0.0037 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text