Motion
4030DP4B

GGB BEARINGS
4030DP4B

30 mm Length, Metal-Polymer Composite Material
Mi Item #12697750
MFR #4030DP4B
Price$38.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
4030DP4B

30 mm Length, Metal-Polymer Composite Material
Mi Item #12697750
MFR #4030DP4B

Mfr description
4030DP4B METAL-POLYMER - DP4-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.21/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Maximum P Value
    140 MPa
  • Outside Diameter
    44 mm
  • Overall Length
    30 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Lead-Free;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Self-Lubricating
  • Backing Material
    Bronze
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4B Cylindrical Bush, 40mm ID x 44mm OD x 30mm Width
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)