Motion
8560DU
85 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #12697787
MFR #8560DU
List Price$258.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #12697787
MFR #8560DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.73/each for your price

Overview

Mfr description
8560DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-Free;Steel Backed;Electrically Conductive
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    85 mm
  • Overall Length
    60 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Description
    DU Cylindrical Bush 85mm ID x 90mm OD x 60mm Width
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    90 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    3.3465 in, 85 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    3.3465 in, 85 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text