Motion
BB0608DUB

GGB BEARINGS
BB0608DUB

6 mm Bore, 8 mm Length, 12 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12697792
MFR #BB0608DUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0608DUB

6 mm Bore, 8 mm Length, 12 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12697792
MFR #BB0608DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB0608DUB METAL-POLYMER - DU-B

Specifications

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-Free;Dry-Running Capability;Corrosion Resistant;Lead-Free;Thin-Walled Construction;Split Type
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    6 mm
  • Overall Length
    8 mm
  • Flange Diameter
    12 mm
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Description
    DUB Flanged Bushing, Bronze Backed, PTFE Lined, 6mm ID x 8mm OD x 8mm Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Bronze
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DUB
  • Group & Class
    Wrapped Bronze
  • Flange Outside Diameter
    12 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    8 mm
  • Type
    Flanged
  • Bearing Material
    Oil-Impregnated Bronze
  • Bore Diameter
    0.2362 in, 6 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Overall Width
    0.3150 in, 8 mm
  • Recommended Shaft Size
    0.2362 in, 6 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text