Motion
DU08
0.5000 in Bore, 0.0625 in Length, Metal-Polymer Composite Material
Mi Item #12697802
MFR #DU08
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Bore, 0.0625 in Length, Metal-Polymer Composite Material
Mi Item #12697802
MFR #DU08

Mfr description
DU08 METAL-POLYMER - IMPERIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    0.8750 in
  • Overall Length
    0.0625 in
  • Overall Thickness
    0.0625 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    Thrust Bearing PTFE Lined Steel Backed
  • Finish Coating
    PTFE Lined
  • Inside Diameter Tolerance
    +0.010/-0.000 in
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    +0.000/-0.010 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Standards Met
    ISO 3547
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)