Motion
DU11
0.0625 in Length, Metal-Polymer Composite Material
MI ITEM #12697803
MFR #DU11
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0625 in Length, Metal-Polymer Composite Material
MI ITEM #12697803
MFR #DU11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.88/each

Specifications

Dimensions

  • Bore Diameter
    0.6970 in
  • Maximum P Value
    140 N/mm^2
  • Outside Diameter
    1.1875 in
  • Overall Length
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Thickness
    0.0630 in

Details

  • Additional Details
    Metal-Polymer;Self-Lubricating;PTFE Lined;Steel Backed;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer, Steel Backed, PTFE Lined, 0.697 in ID x 1.187 in OD
  • Finish Coating
    Tin-Plated
  • Inside Diameter Tolerance
    +0.010/+0.000 in
  • Manufacturer Catalog Number
    DU11
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C
  • Outside Diameter Tolerance
    -0.005/-0.015 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
DU11 METAL-POLYMER - IMPERIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought