Motion
DU26
1.6250 in Bore, 0.0938 in Length, Metal-Polymer Composite Material
MI ITEM #12697810
MFR #DU26
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6250 in Bore, 0.0938 in Length, Metal-Polymer Composite Material
MI ITEM #12697810
MFR #DU26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.62/each

Specifications

Dimensions

  • Bore Diameter
    1.6350 in, 41.53 mm
  • Inside Diameter
    1.6250 in
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    2.6250 in
  • Overall Length
    0.0938 in
  • Overall Thickness
    0.0938 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer Inch Size 1.625 ID x 2.625 OD
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    2 625/2.615 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Standards Met
    ISO 3547
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
DU26 METAL-POLYMER - IMPERIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought