Motion
68069
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
Mi Item #12697894
MFR #68069
Price$33.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
Mi Item #12697894
MFR #68069

Mfr description
68069 TIGER SIC TYPE 11 FLARING CUP WHEE
  • Sharp, hard silicon carbide abrasive grains provide a consistent, controlled cut-rate on burn-in and burn-on sand castings
  • Strong resin bond delivers long cutting life
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.64/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    2.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Application
    Grinding
  • Color
    Brown
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    Q
  • Grit Number
    16
  • Manufacturer Upc Number
    12382680695
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • Tool Comp
    High Frequency Grinder, Air Grinder
  • UPC_NO
    012382680695
  • Wheel Hardness
    Q
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)