Motion
68351
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 3600 rpm
MI ITEM #12697895
MFR #68351
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 3600 rpm
MI ITEM #12697895
MFR #68351

Mfr description
68351 TIGER SIC TYPE 11 FLARING CUP WHEE
  • Sharp, hard silicon carbide abrasive grains provide a consistent, controlled cut-rate on burn-in and burn-on sand castings
  • Strong resin bond delivers long cutting life
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8 in-11 UNC
  • Contents
    5
  • Disc Diameter
    4 in
  • Face Rim Width
    2 in
  • Overall Diameter
    4 in
  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Overall Thickness
    2 in
  • Overall Width
    4.0000 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Complies With Ansi B7.1, Sharp, Hard Silicon Carbide Abrasive Grains Provide A Consistent, Controlled Cut-Rate On Burn-In And Burn-On Sand Castings, Strong Resin Bond Delivers Long Cutting Life, Precision Balanced To Ensure Smooth, Vibration-Free Operation And Reduced Operator Fatigue, Unique Anchored Safety Nut Locks The Cup In Place To Increase Safety And Prevent Product Breakage, Zinc Plated Nut Prevents Oxidation, Eliminating Contamination And Allowing For Easy Mounting
  • Application
    Grinding
  • Bond Type
    Resin
  • Color
    Brown
  • For Use With
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • Form Type
    Type 11
  • Grade
    Q
  • Grit Grade
    Q
  • Grit Number
    16
  • Harmonization Code
    6804 22 1000
  • Includes
    5/8-11 Arbor
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Ratings
    ANSI B7.1, RoHS Compliant
  • Specification
    C16-Q
  • Tool Comp
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • UPC_NO
    012382683511
  • Wheel Color
    Brown
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)