Motion
68354
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7260 rpm
MI ITEM #12697897
MFR #68354
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7260 rpm
MI ITEM #12697897
MFR #68354

Mfr description
68354 TIGER SIC TYPE 11 FLARING CUP WHEE
  • Sharp, hard silicon carbide abrasive grains provide a consistent, controlled cut-rate on burn-in and burn-on sand castings
  • Strong resin bond delivers long cutting life
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.85/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    2 in
  • Overall Diameter
    5 in
  • Overall Height
    2.0000 in
  • Overall Length
    5.0000 in
  • Overall Thickness
    2 in
  • Overall Width
    5.0000 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Complies With Ansi B7.1, Zinc Plated Nut Prevents Oxidation, Unique Anchored Safety Nut Locks The Cup In Place
  • Application
    Grinding
  • Bond Type
    Resin
  • Color
    Brown
  • For Use With
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • Form Type
    Type 11
  • Grade
    Q
  • Grit Grade
    Q
  • Grit Number
    16
  • Harmonization Code
    6804 22 1000
  • Material
    Aluminum Oxide
  • Max Rpm
    7260 rpm
  • Ratings
    ANSI B7.1
  • Specification
    C16-Q
  • Tool Comp
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • UPC_NO
    012382683542
  • Wheel Color
    Brown
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)