Motion
68358
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 7260 rpm
MI ITEM #12697900
MFR #68358
Price$63.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Q, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 7260 rpm
MI ITEM #12697900
MFR #68358

Mfr description
68358 TIGER ZIRC TYPE 11 FLARING CUP WHE
  • Sharp and durable zirconia grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most challenging applications
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.81/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8 in-11 UNC
  • Contents
    5
  • Disc Diameter
    6 in
  • Face Rim Width
    2 in
  • Overall Diameter
    6 in
  • Overall Height
    2.0000 in
  • Overall Length
    6.0000 in
  • Overall Thickness
    2 in
  • Overall Width
    6.0000 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Complies With Ansi B7.1
  • Application
    Grinding
  • Color
    Brown
  • For Use With
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • Form Type
    Type 11
  • Grade
    Q
  • Grit Grade
    Q
  • Grit Number
    16
  • Harmonization Code
    6804 22 1000
  • Material
    Zirconia Alumina
  • Max Rpm
    7260 rpm
  • Ratings
    ANSI B7.1
  • Specification
    ZA16-Q
  • Tool Comp
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • UPC_NO
    012382683580
  • Wheel Color
    Brown
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)