Motion
68364
TIGER ZIRC Type 11 Flaring Cup Wheel, ZA16-Q, 6/4-3/4 x 2 x 5/8-11, Rim 1.5", Back 3/4"
MI ITEM #12697904
MFR #68364
List Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER ZIRC Type 11 Flaring Cup Wheel, ZA16-Q, 6/4-3/4 x 2 x 5/8-11, Rim 1.5", Back 3/4"
MI ITEM #12697904
MFR #68364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.28/each for your price

Overview

Mfr description
68364 TIGER ZIRC TYPE 11 FLARING CUP WHE
  • Sharp and durable zirconia grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most challenging applications
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
  • Unique anchored safety nut locks the cup in place to increase safety and prevent product breakage
  • Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
  • A wide 1
  • 5 inch rim provides a large grinding zone to minimize grind time
  • Best for use on cast iron, ductile iron, white iron, gray iron, cast steel, high nickel alloy and stainless steel

Specifications

  • Wheel Thickness
    2 in
  • Application
    Grinding
  • Grit Number
    14
  • Wheel Hardness
    Q
  • Color
    Brown
  • UPC_NO
    012382683641
  • Overall Width
    6.0000 in
  • Overall Height
    2.0000 in
  • Overall Length
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text