Motion
68372
7" x 1/4" TIGER AO Type 27 Grinding Wheel A24T 7/8 A.H.
MI ITEM #12697907
MFR #68372
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/4" TIGER AO Type 27 Grinding Wheel A24T 7/8 A.H.
MI ITEM #12697907
MFR #68372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
68372 7" X 1/4" TIGER AO TYPE 27 GRINDIN
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
  • The 1/4 inch thickness makes these wheels ideal for heavy stock removal, removing cracks and surface imperfections, blending parting lines, removing flashing
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, stainless steel, cast iron and ductile iron

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Grinding
  • UPC_NO
    012382683726
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text