Motion
68373
Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #12697908
MFR #68373
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #12697908
MFR #68373

Mfr description
68373 7" X 1/4" TIGER AO TYPE 27 GRINDIN
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    7 in
  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Overall Thickness
    1/4 in
  • Overall Width
    7.0000 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Complies With Ansi B7.1
  • Application
    Grinding
  • Bond Type
    Resin
  • Color
    Black
  • For Use With
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • Form Type
    Type 27
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804 22 1000
  • Includes
    5/8 -11 Nut
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Ratings
    ANSI B7.1
  • Specification
    A24T
  • Tool Comp
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • UPC_NO
    012382683733
  • Wheel Color
    Black
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)