Motion
68375
9" x 1/8" TIGER AO Type 27 Grinding Wheel A30T 5/8-11 Nut
MI ITEM #12697910
MFR #68375
List Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" x 1/8" TIGER AO Type 27 Grinding Wheel A30T 5/8-11 Nut
MI ITEM #12697910
MFR #68375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.98/each for your price

Overview

Mfr description
68375 9" X 1/8" TIGER AO TYPE 27 GRINDIN
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
  • The 1/8 inch thickness makes these wheels ideal for light grinding applications as well as blending parting lines, removing flash, and cutting gates and risers
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on carbon steel, stainless steel, cast iron and ductile iron

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    9.0000 in
  • Wheel Thickness
  • Grit Number
    30
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Grinding
  • UPC_NO
    012382683757
  • Overall Width
    9.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text