Motion
68377
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6650 rpm
MI ITEM #12697912
MFR #68377
Your Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6650 rpm
MI ITEM #12697912
MFR #68377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.46/each(List $15.48)

Overview

Mfr description
68377 9" X 1/4" TIGER AO TYPE 27 GRINDIN
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
  • The 1/4 inch thickness makes these wheels ideal for heavy stock removal, removing cracks and surface imperfections, blending parting lines, removing flashing
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on carbon steel, stainless steel, cast iron and ductile iron

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    9.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    T
  • Max Rpm
    6650 rpm
  • Tool Comp
    High Frequency Grinder, Air Grinder
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    12382683771
  • UPC_NO
    012382683771
  • Package Quantity
    10
  • General Information
    Validity Date Determines Shelf Life
  • Overall Width
    9.0000 in
  • Arbor Hole Size
    5/8 in to 11.0000 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text