Motion
68378
7" x 1/8" TIGER ZIRC Type 27 Grinding Wheel Z30T 7/8 A.H.
MI ITEM #12697913
MFR #68378
List Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/8" TIGER ZIRC Type 27 Grinding Wheel Z30T 7/8 A.H.
MI ITEM #12697913
MFR #68378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.37/each for your price

Overview

Mfr description
68378 7" X 1/8" TIGER ZIRC TYPE 27 GRIND
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most challenging applications
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
  • The 1/8 inch thickness makes these wheels ideal for light grinding applications as well as blending parting lines, removing flash, and cutting gates and risers
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on cast iron, ductile iron, white iron, gray iron, cast steel, high nickel alloy and stainless steel

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Wheel Thickness
  • Grit Number
    30
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Grinding
  • UPC_NO
    012382683788
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text