Motion
68381
Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #12697916
MFR #68381
Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #12697916
MFR #68381

Mfr description
68381 7" X 1/4" TIGER ZIRC TYPE 27 GRIND
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most challenging applications
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.07/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    7 in
  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Overall Thickness
    1/4 in
  • Overall Width
    7.0000 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Triple Fiberglass Reinforcement Provides Added Strength For Aggressive Stock Removal, 5/8 In - 11 Nutted Metal Hub Allows For Quick Spin-On, Spin-Off Changeover, Complies With Ansi B7.1
  • Application
    Grinding
  • Color
    Black
  • For Use With
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • Form Type
    Type 27
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804 22 1000
  • Includes
    5/8 -11 Nut
  • Material
    Ceramic Alumina
  • Max Rpm
    12225 rpm
  • Ratings
    ANSI B7.1
  • Specification
    Z24T
  • Tool Comp
    High Frequency Grinder, Right Angle Grinder, Air Grinder
  • UPC_NO
    012382683818
  • Wheel Color
    Black
  • Wheel Hardness
    T
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)