Motion
68382
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 6650 rpm
MI ITEM #12697917
MFR #68382
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 6650 rpm
MI ITEM #12697917
MFR #68382

Mfr description
68382 9" X 1/8" TIGER ZIRC TYPE 27 GRIND
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most challenging applications
  • Advanced anti-chipping technology improves safety through the reduction of high energy debris emitted during the grinding process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Height
    0.4500 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Grinding
  • Color
    Black
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    T
  • Grit Number
    30
  • Manufacturer Upc Number
    12382683825
  • Max Rpm
    6650 rpm
  • Package Quantity
    25
  • Tool Comp
    High Frequency Grinder, Air Grinder
  • UPC_NO
    012382683825
  • Wheel Hardness
    T
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)