Motion
XPZ1450
Metric V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Cogged
Mi Item #12698274
MFR #XPZ1450
Price$29.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - XPZ Section, 10 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Cogged
Mi Item #12698274
MFR #XPZ1450

Mfr description
XPZ1450 METRIC V BELT - COGGED SPZ1450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.82/each

Specifications

Dimensions

  • Nominal Outside Length
    1450 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)