Motion
16T10-390
Synchronou & Timing Belt - T10, 39 Teeth, Urethane Material
Mi Item #12698800
MFR #16T10-390
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - T10, 39 Teeth, Urethane Material
Mi Item #12698800
MFR #16T10-390

Mfr description
16T10-390 METRIC TIMING BELT 40T T10-390
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Overall Length
    390 mm

Details

  • Belt Type
    T10
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    39
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)