Motion
395H200
Synchronou & Timing Belt - H, 79 Teeth, Neoprene Rubber Material
Mi Item #12707178
MFR #395H200
Price$141.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - H, 79 Teeth, Neoprene Rubber Material
Mi Item #12707178
MFR #395H200

Mfr description
395H200 TIMING BELT 79T H 395
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.44/each

Specifications

Dimensions

  • Overall Length
    39.5000 in

Details

  • Belt Type
    H
  • Cord Material
    Fiberglass
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    79
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)