Motion
828XL050
Synchronou & Timing Belt - XL, 414 Teeth, Neoprene Rubber Material
Mi Item #12707591
MFR #828XL050
Price$36.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - XL, 414 Teeth, Neoprene Rubber Material
Mi Item #12707591
MFR #828XL050

Mfr description
828XL050 TIMING BELT 414T XL 828
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.64/each

Specifications

Dimensions

  • Overall Length
    82.8000 in

Details

  • Belt Type
    XL
  • Cord Material
    Fiberglass
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    414
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)