Specifications
Dimensions
- Overall Length375 mm
Details
- Belt Type5M
- Cord MaterialFiberglass
- MaterialPolychloroprene Rubber
- Number Of Teeth75
- Number Of Toothed Sides1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)