Motion
UD10-8MM-1/4"-F
U-JOINT DOUBLE FRICTION - 8 mm Bore Size A, 0.2500 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Alloy Steel Material
MI ITEM #12720826
MFR #UD10-8MM-1/4"-F
List Price$1,228.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-JOINT DOUBLE FRICTION - 8 mm Bore Size A, 0.2500 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Alloy Steel Material
MI ITEM #12720826
MFR #UD10-8MM-1/4"-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,228.67/each for your price

Overview

Mfr description
UD10-8MM-1/4-F U-JOINT DOUBLE FRICTION B

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    610.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.8200 in
  • Overall Length
    3.2500 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD10
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought