Motion
UD12-10MM-3/8"-F

RULAND MANUFACTURING CO
UD12-10MM-3/8"-F

U-JOINT DOUBLE FRICTION - 10 mm Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Alloy Steel Material
MI ITEM #12720834
MFR #UD12-10MM-3/8"-F
List Price$1,154.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD12-10MM-3/8"-F

U-JOINT DOUBLE FRICTION - 10 mm Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Alloy Steel Material
MI ITEM #12720834
MFR #UD12-10MM-3/8"-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,154.25/each for your price

Overview

Mfr description
UD12-10MM-3/8-F U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1125.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.9500 in
  • Overall Length
    3.8130 in
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text