Motion
UD16-1/2"-10MM-F

RULAND MANUFACTURING CO
UD16-1/2"-10MM-F

U-JOINT DOUBLE FRICTION - 0.5000 in Bore Size A, 10 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Alloy Steel Material
MI ITEM #12720870
MFR #UD16-1/2"-10MM-F
List Price$1,482.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD16-1/2"-10MM-F

U-JOINT DOUBLE FRICTION - 0.5000 in Bore Size A, 10 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Alloy Steel Material
MI ITEM #12720870
MFR #UD16-1/2"-10MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,482.55/each for your price

Overview

Mfr description
UD16-1/2-10MM-F U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    2025.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.1900 in
  • Overall Length
    4.8750 in
  • Pin Center To Center Length
    1.5000 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    0.5000 in
  • Series
    UD
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9950 in
  • Set Screw Location
    No Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text