Motion
UD16-1/2"-11MM-SS

RULAND MANUFACTURING CO
UD16-1/2"-11MM-SS

U-JOINT DOUBLE FRICTION - 0.5000 in Bore Size A, 11 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
MI ITEM #12720873
MFR #UD16-1/2"-11MM-SS
List Price$1,895.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD16-1/2"-11MM-SS

U-JOINT DOUBLE FRICTION - 0.5000 in Bore Size A, 11 mm Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
MI ITEM #12720873
MFR #UD16-1/2"-11MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,895.90/each for your price

Overview

Mfr description
UD16-1/2-11MM-SS U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1420.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.1900 in
  • Overall Length
    4.8750 in
  • Pin Center To Center Length
    1.5000 in
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text