Motion
UD16-12MM-7/16"-SS

RULAND MANUFACTURING CO
UD16-12MM-7/16"-SS

U-JOINT DOUBLE FRICTION - 12 mm Bore Size A, 0.4375 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
MI ITEM #12720883
MFR #UD16-12MM-7/16"-SS
List Price$1,895.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD16-12MM-7/16"-SS

U-JOINT DOUBLE FRICTION - 12 mm Bore Size A, 0.4375 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
MI ITEM #12720883
MFR #UD16-12MM-7/16"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,895.90/each for your price

Overview

Mfr description
UD16-12MM-7/16-SS U-JOINT DOUBLE FRICTIO

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1420.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.1900 in
  • Overall Length
    4.8750 in
  • Series
    UD16
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text