Motion
UD16-15MM-3/8"-SS

RULAND MANUFACTURING CO
UD16-15MM-3/8"-SS

U-JOINT DOUBLE FRICTION - 15 mm Bore Size A, 0.3750 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
Mi Item #12720893
MFR #UD16-15MM-3/8"-SS
Price$1,895.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD16-15MM-3/8"-SS

U-JOINT DOUBLE FRICTION - 15 mm Bore Size A, 0.3750 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
Mi Item #12720893
MFR #UD16-15MM-3/8"-SS

Mfr description
UD16-15MM-3/8-SS U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,895.90/each

Specifications

Dimensions

  • Bore Depth
    1.1900 in
  • Bore Size A
    15 mm
  • Bore Size B
    0.3750 in
  • Outside Diameter
    0.9950 in
  • Overall Length
    4.8750 in

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD16
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    1420.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)