Motion
UD20-15MM-1/2"-F

RULAND MANUFACTURING CO
UD20-15MM-1/2"-F

U-JOINT DOUBLE FRICTION - 15 mm Bore Size A, 0.5000 in Bore Size B, 1.2450 in OD, 5.6250 in Length, Alloy Steel Material
MI ITEM #12720916
MFR #UD20-15MM-1/2"-F
List Price$1,819.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD20-15MM-1/2"-F

U-JOINT DOUBLE FRICTION - 15 mm Bore Size A, 0.5000 in Bore Size B, 1.2450 in OD, 5.6250 in Length, Alloy Steel Material
MI ITEM #12720916
MFR #UD20-15MM-1/2"-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,819.43/each for your price

Overview

Mfr description
UD20-15MM-1/2-F U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    4700.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.2520 in
  • Overall Length
    5.6250 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.2450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text