Motion
UD20-5/8"-15MM-SS

RULAND MANUFACTURING CO
UD20-5/8"-15MM-SS

U-JOINT DOUBLE FRICTION - 0.6250 in Bore Size A, 15 mm Bore Size B, 1.2450 in OD, 5.6250 in Length, Stainless Steel Material
MI ITEM #12720939
MFR #UD20-5/8"-15MM-SS
List Price$2,399.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD20-5/8"-15MM-SS

U-JOINT DOUBLE FRICTION - 0.6250 in Bore Size A, 15 mm Bore Size B, 1.2450 in OD, 5.6250 in Length, Stainless Steel Material
MI ITEM #12720939
MFR #UD20-5/8"-15MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,399.67/each for your price

Overview

Mfr description
UD20-5/8-15MM-SS U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    3060.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    0.6250 in
  • Bore Depth
    1.2520 in
  • Bore Size B
    15 mm
  • Overall Length
    5.6250 in
  • Series
    UD20
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.2450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought