Motion
UD24-5/8"-12MM-SS

RULAND MANUFACTURING CO
UD24-5/8"-12MM-SS

U-JOINT DOUBLE FRICTION - 0.6250 in Bore Size A, 12 mm Bore Size B, 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
Mi Item #12720983
MFR #UD24-5/8"-12MM-SS
Price$2,612.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD24-5/8"-12MM-SS

U-JOINT DOUBLE FRICTION - 0.6250 in Bore Size A, 12 mm Bore Size B, 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
Mi Item #12720983
MFR #UD24-5/8"-12MM-SS

Mfr description
UD24-5/8-12MM-SS U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,612.25/each

Specifications

Dimensions

  • Bore Depth
    1.4016 in
  • Bore Size A
    0.6250 in
  • Bore Size B
    12 mm
  • Maximum Bore Size
    0.6250 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    6.5630 in
  • Pin Center To Center Length
    2.1250 in

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Boot Type
    Unbooted
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Set Screw Location
    No Set Screw
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    6525.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)