Motion
UD24-7/8"-18MM-F

RULAND MANUFACTURING CO
UD24-7/8"-18MM-F

U-JOINT DOUBLE FRICTION - 0.8750 in Bore Size A, 18 mm Bore Size B, 1.4950 in OD, 6.5630 in Length, Alloy Steel Material
Mi Item #12720996
MFR #UD24-7/8"-18MM-F
Price$1,922.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD24-7/8"-18MM-F

U-JOINT DOUBLE FRICTION - 0.8750 in Bore Size A, 18 mm Bore Size B, 1.4950 in OD, 6.5630 in Length, Alloy Steel Material
Mi Item #12720996
MFR #UD24-7/8"-18MM-F

Mfr description
UD24-7/8-18MM-F U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,922.93/each

Specifications

Dimensions

  • Bore Depth
    1.4016 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    18 mm
  • Outside Diameter
    1.4950 in
  • Overall Length
    6.5630 in
  • Weight
    2.3320 lbs

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD24
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    9000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)