Motion
UD28-22MM-1/2"-F

RULAND MANUFACTURING CO
UD28-22MM-1/2"-F

U-JOINT DOUBLE FRICTION - 22 mm Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
MI ITEM #12721012
MFR #UD28-22MM-1/2"-F
Price$2,088.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD28-22MM-1/2"-F

U-JOINT DOUBLE FRICTION - 22 mm Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
MI ITEM #12721012
MFR #UD28-22MM-1/2"-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,088.52/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    22 mm
  • Bore Size B
    0.5000 in
  • Outside Diameter
    1.7450 in
  • Overall Length
    7.7500 in

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    13050.00 in-lbs

Overview

Mfr description
UD28-22MM-1/2-F U-JOINT DOUBLE FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought