Motion
UD28-7/8"-20MM-F

RULAND MANUFACTURING CO
UD28-7/8"-20MM-F

U-JOINT DOUBLE FRICTION - 0.8750 in Bore Size A, 20 mm Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
Mi Item #12721018
MFR #UD28-7/8"-20MM-F
Price$2,088.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD28-7/8"-20MM-F

U-JOINT DOUBLE FRICTION - 0.8750 in Bore Size A, 20 mm Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
Mi Item #12721018
MFR #UD28-7/8"-20MM-F

Mfr description
UD28-7/8-20MM-F U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.52/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    20 mm
  • Outside Diameter
    1.7450 in
  • Overall Length
    7.7500 in

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Boot Type
    Unbooted
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    13050.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)