Motion
UD32-1 1/8"-28MM-F

RULAND MANUFACTURING CO
UD32-1 1/8"-28MM-F

U-JOINT DOUBLE FRICTION - 1.1250 in Bore Size A, 28 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #12721030
MFR #UD32-1 1/8"-28MM-F
List Price$2,936.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD32-1 1/8"-28MM-F

U-JOINT DOUBLE FRICTION - 1.1250 in Bore Size A, 28 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #12721030
MFR #UD32-1 1/8"-28MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,936.37/each for your price

Overview

Mfr description
UD32-1 1/8-28MM-F U-JOINT DOUBLE FRICTIO

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    19350.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    1.1250 in
  • Bore Depth
    1.7000 in
  • Bore Size B
    28 mm
  • Overall Length
    8.6880 in
  • Pin Center To Center Length
    3.1880 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in
  • Set Screw Location
    No Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought