Motion
UD32-1 3/16"-20MM-F

RULAND MANUFACTURING CO
UD32-1 3/16"-20MM-F

U-JOINT DOUBLE FRICTION - 1.1875 in Bore Size A, 20 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
Mi Item #12721032
MFR #UD32-1 3/16"-20MM-F
Price$2,936.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD32-1 3/16"-20MM-F

U-JOINT DOUBLE FRICTION - 1.1875 in Bore Size A, 20 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
Mi Item #12721032
MFR #UD32-1 3/16"-20MM-F

Mfr description
UD32-1 3/16-20MM-F U-JOINT DOUBLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,936.37/each

Specifications

Dimensions

  • Bore Depth
    1.7008 in
  • Bore Size A
    1.1875 in
  • Bore Size B
    20 mm
  • Outside Diameter
    1.9950 in
  • Overall Length
    8.6880 in

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    ISO 9001:2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)