Motion
UD32-1 3/16"-25MM-SS

RULAND MANUFACTURING CO
UD32-1 3/16"-25MM-SS

U-JOINT DOUBLE FRICTION - 1.1875 in Bore Size A, 25 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Stainless Steel Material
Mi Item #12721039
MFR #UD32-1 3/16"-25MM-SS
Price$3,944.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD32-1 3/16"-25MM-SS

U-JOINT DOUBLE FRICTION - 1.1875 in Bore Size A, 25 mm Bore Size B, 1.9950 in OD, 8.6880 in Length, Stainless Steel Material
Mi Item #12721039
MFR #UD32-1 3/16"-25MM-SS

Mfr description
UD32-1 3/16-25MM-SS U-JOINT DOUBLE FRICT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,944.03/each

Specifications

Dimensions

  • Bore Depth
    1.7008 in
  • Bore Size A
    1.1875 in
  • Bore Size B
    25 mm
  • Outside Diameter
    1.9950 in
  • Overall Length
    8.6880 in

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD32
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    14040.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)