Motion
UD32-30MM-5/8"-F

RULAND MANUFACTURING CO
UD32-30MM-5/8"-F

U-JOINT DOUBLE FRICTION - 30 mm Bore Size A, 0.6250 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #12721098
MFR #UD32-30MM-5/8"-F
List Price$2,936.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UD32-30MM-5/8"-F

U-JOINT DOUBLE FRICTION - 30 mm Bore Size A, 0.6250 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #12721098
MFR #UD32-30MM-5/8"-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,936.37/each for your price

Overview

Mfr description
UD32-30MM-5/8-F U-JOINT DOUBLE FRICTION

Specifications

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Bore Depth
    1.7008 in
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Outside Diameter
    1.9950 in
  • Overall Length
    8.6880 in
  • Series
    UD
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    19350.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text